Fire Alarm Break Glass Cover, Glass, Polycarbonate, Surface Mount, 4 in W x 5 3/8 in H x 1 1/2 in D
- Mfr # STI-6100
- Zoro # G1194859
product price:Â
$
45.99
/ea
Key Features
For Use With
Pull Stations
Color
Clear
Material
Glass, Polycarbonate
Depth
1 1/2 in
Height
5 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STI-6100
- Zoro #
- G1194859
- UPC #
- 662950610007
- Country of Origin
- United States
Dimensions
- Depth
- 1 1/2 in
- Height
- 5 3/8 in
- Width
- 4 in
- Diameter
- 4 in
- Overall Depth
- 5 7/16 in
- Overall Diameter
- 4 in
- Overall Width
- 1 1/2 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
- Fits Chest Size
- Fire Alarm Remains Clearly Visible and Accessible
Description
Fire Alarm Break Glass Cover, Open Back, Indoor, Color Clear, Material Glass, Polycarbonate, Mounting Surface, Width 4 in, Depth 1 1/2 in, Height 5 3/8 in, Diameter 4 in, For Use With Pull Stations, Operating Temp. -40 Degrees to 250 Degrees F, Features Fire Alarm Remains Clearly Visible and Accessible, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.