Zoro Homepage

Fire Extinguisher Alarm

  • Mfr # STI-6255

  • Zoro # G0566921


product price: $36.19
/ea

Key Features

Mounting
Wall
Voltage
9V DC
Includes
Mounting Hardware
Features
105dB Alarm
For Use With
Fire Extinguisher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-6255
Zoro #
G0566921
UPC #
662950625506
Country of Origin
China

Dimensions

Diameter
3 3/8 in
Depth
1 in

Details

Item
Fire Extinguisher Alarm
Mounting
Wall
Voltage
9V DC
Includes
Mounting Hardware
Features
105dB Alarm
For Use With
Fire Extinguisher
Operating Temp.
32 Degrees to 120 Degrees F
Color
Red
Material
ABS
Housing Material
ABS

Description

Fire Extinguisher Alarm, Color Red, Material ABS, Mounting Wall, Depth 1 in, Diameter 3 3/8 in, For Use With Fire Extinguisher, Operating Temp. 32 Degrees to 120 Degrees F, Voltage 9V DC, Features 105dB Alarm, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.