Shop SAFETY TECHNOLOGY INTERNATIONAL

Fuel Pump Shut-Down, 2-7/8" D

  • Mfr # SS2279PS-EN
  • Zoro # G9894407

product price: 
$
113.99
/ea
Free Shipping & Returns

Key Features

Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Polycarbonate
Standards
UL and cUL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS2279PS-EN
Zoro #
G9894407
UPC #
662950503224
Country of Origin
United States

Dimensions

Overall Height
4 7/8 in
Overall Width
3 1/4 in
Overall Depth
3 3/16 in

Details

Item
Push Button Operator
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Polycarbonate
Standards
UL and cUL Listed
Color
Yellow
Supports Touchless Operation
No
Material
Polycarbonate
Input Voltage
125/250V AC, 30V DC
ADA Compliant
Yes
Includes
(2) Form C Contacts
Supports Operation Type
Push-Button Operation
Operating Temperature - Maximum
250 Degrees F
Compatible Product Type
Access Controls Systems
Switch Action Type
Push Button
Operating Temperature - Minimum
-40 Degrees F
Product Type
Fuel Pump Shut-Down
Output Type
DPDT Relay
Contact Rating
10A @ 125 or 250VAC, 6A @ 30VDC
Shell Material
Polycarbonate
Wire Color
Yellow

Description

Fuel Pump Shut-Down, Material Polycarbonate, Color Yellow, Input Voltage 125/250V AC, 30V DC, Standards UL and cUL Listed, Includes (2) Form C Contacts, ADA Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.