Fuel Pump Shutdown Push Button, Red
Mfr # SS2071PS-EN
Zoro # G9894188
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS2071PS-EN
Zoro #
G9894188
UPC #
662950506850
Country of Origin
United States
Dimensions
Overall Width
3 1/4 in
Overall Depth
3 3/16 in
Overall Height
4 7/8 in
Details
Item
Emergency Stop Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Polycarbonate
Standards
CSA C22.2 No. 205, UL 294 (Models Used with LT-1UL), UL and cUL Listed No. S7255
For Use With
Access Control, Emergency Systems
Material
Polycarbonate
Color
Red
Includes
NO and NC Contact
Supports Touchless Operation
No
Switch Action
Turn-to-Reset
Input Voltage
250V DC, 600V AC
ADA Compliant
Yes
Power Source
AC/DC Power
Supports Operation Type
Push-Button Operation
Operation Style
Manual
Product Type
Fuel Pump Shutdown Push Button
Includes Hardware
Hardware Included
Operation Type
Push Button
Description
Fuel Pump Shutdown Push Button, Switch Action Turn-to-Reset, Material Polycarbonate, Color Red, Input Voltage 250V DC, 600V AC, Standards CSA C22.2 No. 205, UL 294 (Models Used with LT-1UL), UL and cUL Listed No. S7255, For Use With Access Control, Emergency Systems, Includes NO and NC Contact, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.