Zoro Homepage

Handheld alarm with sound and light

  • Mfr # 12006

  • Zoro # G4383872


product price: $13.39
/ea

Key Features

Housing Material
ABS
Decibels
120 dB
Operating Temp.
32 to 120 Degrees F
Housing Color
Black
Alarm Type
Audible and Strobe Light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12006
Zoro #
G4383872
UPC #
662950120605
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 7/8 in
Depth
1 in
Width
2 1/4 in

Details

Item
Personal Protection Alarm
Housing Material
ABS
Decibels
120 dB
Operating Temp.
32 to 120 Degrees F
Housing Color
Black
Alarm Type
Audible and Strobe Light
Power Source
9V Battery (Not Included)
Includes
Flashlight
Sound Level
120 dB

Description

Handheld Alarm With Sound and Light, Alarm Type Audible and Strobe Light, Housing Color Black, Sound Level 120dB, Width 2-1/4 In., Height 2-7/8 In., Depth 1 In., Housing Material ABS, Operating Temp. 32 to 120 Degrees F, Power Source 9V Battery (Not Included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.