Horn/Strobe Damage Stopper Cover, Polycarbonate, Surface Mount, 6 1/2 in W x 8 1/2 in H x Clear
Mfr # STI-1210B
Zoro # G8731581
product price:Â $58.29
/eaKey Features
For Use With
Horn or Strobe
Color
Clear
Material
Polycarbonate
Depth
3 1/2 in
Height
8 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STI-1210B
Zoro #
G8731581
UPC #
662950121022
Country of Origin
United States
Dimensions
Depth
3 1/2 in
Height
8 1/2 in
Width
6 1/2 in
Overall Length
6 1/2 in
Overall Width
3 1/2 in
Overall Depth
8 1/2 in
Details
Item
Horn/Strobe Damage Stopper Cover
For Use With
Horn or Strobe
Color
Clear
Material
Polycarbonate
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
ADA Compliant, UL/cUL Listed
Indoor/Outdoor
Indoor
Features
Helps Protect Device Against Vandalism and Accidental Damage
Mounting
Surface
Back
Enclosed
Product Type
Alarm Guard
Includes Alarm
No Alarm
Back Closure
Enclosed
For Location
Indoor
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Description
Horn/Strobe Damage Stopper Cover, Enclosed Back, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 6 1/2 in, Depth 3 1/2 in, Height 8 1/2 in, For Use With Horn or Strobe, Operating Temp. -40 Degrees to 250 Degrees F, Standards ADA Compliant, UL/cUL Listed, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.