Key, For Stopper II Series, 1-3/4" Sz, PK2
Mfr # KIT-H18062
Zoro # G6598328
product price: $10.36
/pk 2, $5.18/eaKey Features
Includes
(2) Keys
For Use With
Stopper Station
Material
Metal
Size
1 3/4 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT-H18062
Zoro #
G6598328
UPC #
662950006220
Country of Origin
China
Dimensions
Size
1 3/4 in
Overall Length
1 3/4 in
Details
Item
Key
Includes
(2) Keys
For Use With
Stopper Station
Material
Metal
Color
Silver
Product Type
Key
Description
Key, For Use With Stopper Station, Color Silver, Size 1 3/4 in, Material Metal, Includes (2) Keys, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.