Shop SAFETY TECHNOLOGY INTERNATIONAL

Key, Gold, Nickel Material, 1 1/2 in, For Use With STI-6400, STI-6402, STI-6403, STI-6404, PK2

  • Mfr # KIT-H19032

  • Zoro # G6595430


product price:  $9.19
/pk 2, $4.60/ea

Key Features

Includes
(2) Keys
For Use With
STI-6400, STI-6402, STI-6403, STI-6404
Color
Gold
Material
Nickel
Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KIT-H19032
Zoro #
G6595430
UPC #
662950006312
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 1/2 in
Overall Length
1 1/2 in

Details

Item
Key
Includes
(2) Keys
For Use With
STI-6400, STI-6402, STI-6403, STI-6404
Color
Gold
Material
Nickel
Product Type
Key

Description

Key, For Use With STI-6400, STI-6402, STI-6403, STI-6404, Color Gold, Size 1 1/2 in, Material Nickel, Includes (2) Keys, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.