Zoro Homepage

L Series Wire Cage

  • Mfr # STI-9762

  • Zoro # G012535399


product price: $29.59
/ea

Key Features

Includes
Mounting Hardware
For Use With
L Series Horns/Strobes
Product Type
Alarm Guard
For Location
Indoor
Features
Offers Protection Against Vandalism and Accidental Damage, Simple Removal for Maintenance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-9762
Zoro #
G012535399
UPC #
662950015895
Country of Origin
China

Dimensions

Overall Depth
2 1/2 in
Overall Length
6 3/16 in
Overall Width
4 3/4 in

Details

Item
L Series Wire Cage
Includes
Mounting Hardware
For Use With
L Series Horns/Strobes
Product Type
Alarm Guard
For Location
Indoor
Features
Offers Protection Against Vandalism and Accidental Damage, Simple Removal for Maintenance
Wire Gauge
9 ga
Material
Steel
Includes Alarm
No Alarm
Finish
Polyester Coated
Color
White
Mounting Style
Flush Mount

Description

L Series Wire Cage, Color White, Material Steel, For Use With L Series Horns/Strobes, Features Offers Protection Against Vandalism and Accidental Damage, Simple Removal for Maintenance, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.