L Series Wire Cage
Mfr # STI-9764-R
Zoro # G012485410
product price: $31.99
/eaKey Features
Includes
Mounting Hardware
For Use With
L Series Horns/Strobes
Product Type
Alarm Guard
Mounting Style
Flush Mount
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-9764-R
Zoro #
G012485410
UPC #
662950018124
Country of Origin
China
Dimensions
Overall Length
6 5/8 in
Overall Depth
2 1/2 in
Overall Width
6 in
Details
Item
L Series Wire Cage
Includes
Mounting Hardware
For Use With
L Series Horns/Strobes
Product Type
Alarm Guard
Mounting Style
Flush Mount
Color
Red
For Location
Indoor
Finish
Polyester Coated
Wire Gauge
9 ga
Material
Steel
Includes Alarm
No Alarm
Standards
UL/cUL Listed
Features
Offers Protection Against Vandalism and Accidental Damage, Simple Removal for Maintenance
Description
L Series Wire Cage, Color Red, Material Steel, For Use With L Series Horns/Strobes, Standards UL/cUL Listed, Features Offers Protection Against Vandalism and Accidental Damage, Simple Removal for Maintenance, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.