L Series Wire Cage
Mfr # STI-9765
Zoro # G112535404
product price: $38.39
/eaKey Features
Includes
Mounting Hardware
For Use With
L Series Horns/Strobes
Standards
UL/cUL Listed
Product Type
Alarm Guard
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-9765
Zoro #
G112535404
UPC #
662950015925
Country of Origin
China
Dimensions
Overall Length
6 5/8 in
Overall Width
6 in
Overall Depth
4 3/8 in
Details
Item
L Series Wire Cage
Includes
Mounting Hardware
For Use With
L Series Horns/Strobes
Standards
UL/cUL Listed
Product Type
Alarm Guard
Color
White
Wire Gauge
9 ga
Finish
Polyester Coated
Features
Offers Protection Against Vandalism and Accidental Damage, Simple Removal for Maintenance
For Location
Indoor
Material
Steel
Includes Alarm
No Alarm
Mounting Style
Surface Mount
Description
L Series Wire Cage, Color White, Material Steel, For Use With L Series Horns/Strobes, Standards UL/cUL Listed, Features Offers Protection Against Vandalism and Accidental Damage, Simple Removal for Maintenance, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.