Zoro Homepage

L Series Wire Cage

  • Mfr # STI-9766

  • Zoro # G212535403


product price: $32.29
/ea

Key Features

Includes
Mounting Hardware
For Use With
L Series Horns/Strobes
Standards
UL/cUL Listed
Product Type
Alarm Guard
Overall Depth
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-9766
Zoro #
G212535403
UPC #
662950015932
Country of Origin
China

Dimensions

Overall Depth
2 7/8 in
Overall Width
6 3/4 in
Overall Length
8 3/16 in

Details

Item
L Series Wire Cage
Includes
Mounting Hardware
For Use With
L Series Horns/Strobes
Standards
UL/cUL Listed
Product Type
Alarm Guard
Mounting Style
Flush Mount
Features
Offers Protection Against Vandalism and Accidental Damage, Simple Removal for Maintenance
For Location
Indoor
Finish
Polyester Coated
Material
Steel
Color
White
Wire Gauge
9 ga
Includes Alarm
No Alarm

Description

L Series Wire Cage, Color White, Material Steel, For Use With L Series Horns/Strobes, Standards UL/cUL Listed, Features Offers Protection Against Vandalism and Accidental Damage, Simple Removal for Maintenance, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.