Power Adapter, AU/EU/UK/Wall plug, 50/60Hz
Mfr # STI-34107
Zoro # G012483461
product price: $25.35
/eaKey Features
Style
Australian Plug, European Plug, UK Plug, Wall Plug
Input Voltage
100 to 240V AC
Output Voltage
12V DC
Output Current
500 mA
Output Plug Inside Polarity
Positive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-34107
Zoro #
G012483461
UPC #
662950018629
Country of Origin
China
Dimensions
Tip Size
9.5 x 5.5 mm
Details
Item
Power Adapter
Style
Australian Plug, European Plug, UK Plug, Wall Plug
Input Voltage
100 to 240V AC
Output Voltage
12V DC
Output Current
500 mA
Output Plug Inside Polarity
Positive
Mounting
Wall Mount
Regulated / Unregulated
Regulated
Hz
50/60
Standards
CE, SAA, UKCA, UL/cUL
Regulated
Regulated
Frequency
50/60 Hz
Country Plug Style
Australian, European, UK, US
Description
Power Adapter, Style Australian Plug, European Plug, UK Plug, Wall Plug, Input Voltage 100 to 240V AC, Output Voltage 12V DC, Output Current 500 mA, Hz 50/60, Output Plug Inside Polarity Positive, Tip Size 9.5 x 5.5 mm, Regulated / Unregulated Regulated, Standards CE, SAA, UKCA, UL/cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.