Protective Cabinet, Polycarbonate, Surface Mount, 10 7/8 in W x 8 7/8 in H x 3 5/8 in D, Clear

  • Mfr # STI-7521

  • Zoro # G1194737


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fire Alarm Panels, Keypads, Lighting Controls, Readers, Remote Annunciator
Color
Clear
Material
Polycarbonate
Depth
3 5/8 in
Height
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-7521
Zoro #
G1194737
UPC #
-
Country of Origin
United States

Dimensions

Depth
3 5/8 in
Height
8 7/8 in
Width
10 7/8 in
Diameter
10 7/8 in
Overall Length
10 7/8 in
Overall Width
3 5/8 in
Overall Depth
8 7/8 in
Overall Diameter
10 7/8 in

Details

Item
Protective Cabinet
For Use With
Fire Alarm Panels, Keypads, Lighting Controls, Readers, Remote Annunciator
Color
Clear
Material
Polycarbonate
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
UL/CUL
Features
Helps Protect Device Against Vandalism and Accidental Damage
Mounting
Surface
Back
Enclosed
Rating
NEMA 4X
Product Type
Wall Fixture Guard
Includes Alarm
No Alarm
Includes Mounting Hardware
Mounting Hardware Included
NEMA Rating
NEMA 4X
Locking
Lockable
Back Closure
Enclosed
For Location
Indoor, Outdoor
Operating Temperature - Minimum
-40 Degrees F
IP Rating
NEMA 4X
Operating Temperature - Maximum
250 Degrees F

Description

Protective Cabinet, Enclosed Back, Color Clear, Material Polycarbonate, Mounting Surface, Width 10 7/8 in, Depth 3 5/8 in, Height 8 7/8 in, Diameter 10 7/8 in, For Use With Fire Alarm Panels, Keypads, Lighting Controls, Readers, Remote Annunciator, Operating Temp. -40 Degrees to 250 Degrees F, Rating NEMA 4X, Standards UL/CUL, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.