Protective Cabinet, Polycarbonate, Surface Mount, 12 1/4 in W x 14 1/4 in H x 6 1/2 in D, Clear

  • Mfr # STI-7533

  • Zoro # G1194910


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

For Use With
Fire Alarm Panels, Keypads, Lighting Controls, Readers, Remote Annunciator
Color
Clear
Material
Polycarbonate
Depth
6 1/2 in
Height
14 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STI-7533
Zoro #
G1194910
UPC #
-
Country of Origin
United States

Dimensions

Depth
6 1/2 in
Height
14 1/4 in
Width
12 1/4 in
Diameter
12 1/4 in
Overall Diameter
12 3/16 in
Overall Depth
14 3/16 in
Overall Width
6 7/16 in
Overall Length
12 3/16 in

Details

Item
Protective Cabinet
For Use With
Fire Alarm Panels, Keypads, Lighting Controls, Readers, Remote Annunciator
Color
Clear
Material
Polycarbonate
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Indoor/Outdoor
Indoor
Features
Helps Protect Device Against Vandalism and Accidental Damage
Mounting
Surface
Back
Enclosed
Voltage
9V DC
Product Type
Wall Fixture Guard
Includes Alarm
Alarm Included
Power Source
Battery
Includes Batteries
Batteries Included
Alarm Volume
95 dB, 105 dB
Legend
STOP EMERGENCY USE ONLY
Number of Batteries
1
Locking
Lockable
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Back Closure
Enclosed
Operating Voltage
9V DC

Description

Protective Cabinet, Enclosed Back, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 12 1/4 in, Depth 6 1/2 in, Height 14 1/4 in, Diameter 12 1/4 in, For Use With Fire Alarm Panels, Keypads, Lighting Controls, Readers, Remote Annunciator, Operating Temp. -40 Degrees to 250 Degrees F, Voltage 9V DC, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.