Protective Cabinet, Polycarbonate, Surface Mount, 16 1/4 in W x 8 1/4 in H x 16 1/2 in D, Clear

  • Mfr # STI-7534

  • Zoro # G8730881


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

For Use With
Electronic Units, Sensitive Devices
Color
Clear
Material
Polycarbonate
Depth
16 1/2 in
Height
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STI-7534
Zoro #
G8730881
UPC #
662950753407
Country of Origin
United States

Dimensions

Depth
16 1/2 in
Height
8 1/4 in
Width
16 1/4 in
Overall Width
6 7/16 in
Overall Depth
14 3/16 in
Overall Length
12 3/16 in

Details

Item
Protective Cabinet
For Use With
Electronic Units, Sensitive Devices
Color
Clear
Material
Polycarbonate
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Eyelet
Indoor/Outdoor
Indoor
Features
Siren offers 32 Tones
Mounting
Surface
Product Type
Wall Fixture Guard
Locking
Lockable
Includes Alarm
Alarm Included
Operating Temperature - Minimum
-40 Degrees F
For Location
Indoor
Operating Temperature - Maximum
250 Degrees F

Description

Protective Cabinet, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 16 1/4 in, Depth 16 1/2 in, Height 8 1/4 in, For Use With Electronic Units, Sensitive Devices, Operating Temp. -40 Degrees to 250 Degrees F, Features Siren offers 32 Tones, Includes Eyelet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products