Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pull Station Guard, Polycarbonate, Flush Mount, 5 1/2 in Width, 2 5/8 in Depth, Red

  • Mfr # STI-13010FR

  • Zoro # G3024883


product price: $47.49
/ea

Key Features

For Use With
Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations
Color
Red
Material
Polycarbonate
Depth
2 5/8 in
Height
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-13010FR
Zoro #
G3024883
UPC #
662950130024
Country of Origin
United States

Dimensions

Depth
2 5/8 in
Height
8 1/8 in
Width
5 1/2 in
Overall Width
2 1/2 in
Overall Length
4 in
Overall Depth
5 15/16 in

Details

Item
Pull Station Guard
For Use With
Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations
Color
Red
Material
Polycarbonate
Mounting Style
Flush Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
ADA Compliant, UL/cUL Listed
Indoor/Outdoor
Indoor, Outdoor
Features
Helps Protect Device Against Vandalism and Accidental Damage
Mounting
Flush
Rating
IP56
Voltage
12 to 24V DC (Relay)
Product Type
Pull Station Guard
Water Resistance
Water Resistant
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Maximum
250 Degrees F
IP Rating
IP56
For Location
Indoor, Outdoor
Connection Type
Wire Leads
Operating Temperature - Minimum
-40 Degrees F
Legend
IN CASE OF FIRE - LIFT COVER ACTIVATE FIRE ALARM
Includes Alarm
No Alarm
Operating Voltage
12 to 24V DC (Relay)

Description

Pull Station Guard, Indoor, Outdoor, Color Red, Material Polycarbonate, Mounting Flush, Width 5 1/2 in, Depth 2 5/8 in, Height 8 1/8 in, For Use With Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations, Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards ADA Compliant, UL/cUL Listed, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products