Shop SAFETY TECHNOLOGY INTERNATIONAL
See all product information
Create Account
Pull Station Guard, Polycarbonate, Flush Mount, 6 7/8 in W x 8 7/8 in H x 3 1/4 in D, Clear, Red
Mfr # STI-1200
Zoro # G1608302
product price:Â
$
70.69
/ea
Key Features
For Use With
Pull Stations
Color
Clear, Red
Material
Polycarbonate
Depth
3 1/4 in
Height
8 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STI-1200
- Zoro #
- G1608302
- UPC #
- 662950120001
- Country of Origin
- United States
Dimensions
- Depth
- 3 1/4 in
- Height
- 8 7/8 in
- Width
- 6 7/8 in
- Overall Length
- 5 in
- Overall Width
- 3 3/16 in
- Battery Size
- 9V
- Overall Depth
- 7 in
- Wire Rope Length
- 5 in
Description
Pull Station Guard, Open Back, Indoor, Color Clear, Red, Material Polycarbonate, Mounting Surface, Width 6 7/8 in, Depth 3 1/4 in, Height 8 7/8 in, For Use With Pull Stations, Operating Temp. -40 Degrees to 250 Degrees F, Standards ADA Compliant, MEA 49-00-E, UL/cUL Listed, Features Helps Stop False Alarms, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.