Universal Stopper Cover, Polycarbonate, Flush Mount, 5 1/2 in W x 8 1/8 in H x 2 5/8 in D

  • Mfr # STI-13020NG
  • Zoro # G8731143
product price: 
$
86.59
/ea

Key Features

For Use With
Dual Action Pull Stations, Duplex Plugs, Electrical Light Switches, Emergency Buttons, Intercom Stations, Keypads for Entry Systems
Color
Clear, Green
Material
Polycarbonate
Depth
2 5/8 in
Height
8 1/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STI-13020NG
Zoro #
G8731143
UPC #
662950130567
Country of Origin
United States

Dimensions

Depth
2 5/8 in
Height
8 1/8 in
Width
5 1/2 in
Overall Width
5 3/8 in
Overall Length
8 1/8 in
Overall Depth
2 11/16 in
Wire Rope Length
8 1/8 in
Length
8 1/8 in
Fits Chest Size
Clear Polycarbonate Cover Helps Protect Against Vandalism and Damage

Details

Item
Universal Stopper Cover
For Use With
Dual Action Pull Stations, Duplex Plugs, Electrical Light Switches, Emergency Buttons, Intercom Stations, Keypads for Entry Systems
Color
Clear, Green
Material
Polycarbonate
Mounting Style
Flush Mount
Operating Temp.
-20 Degrees to 120 Degrees F
Includes
Mounting Hardware
Standards
ADA Compliant, UL/cUL Listed
Indoor/Outdoor
Indoor, Outdoor
Features
Clear Polycarbonate Cover Helps Protect Against Vandalism and Damage
Mounting
Surface
Rating
IP56
Product Type
Wall Fixture Guard
IP Rating
IP56
Operating Temperature - Maximum
120 Degrees F
Water Resistance
Water Resistant
Legend
LIFT HERE
Alarm Volume
105 dB
Operating Temperature - Minimum
-20 Degrees F
Includes Alarm
Alarm Included
For Location
Indoor, Outdoor
Shell Material
Polycarbonate
Wire Color
Clear, Green
Compatible Product Type
Dual Action Pull Stations, Duplex Plugs, Electrical Light Switches, Emergency Buttons, Intercom Stations, Keypads for Entry Systems

Description

Universal Stopper Cover, Indoor, Outdoor, Color Clear, Green, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 2 5/8 in, Height 8 1/8 in, For Use With Dual Action Pull Stations, Duplex Plugs, Electrical Light Switches, Emergency Buttons, Intercom Stations, Keypads for Entry Systems, Operating Temp. -20 Degrees to 120 Degrees F, Rating IP56, Standards ADA Compliant, UL/cUL Listed, Features Clear Polycarbonate Cover Helps Protect Against Vandalism and Damage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products