Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smoke Detector Damage Stopper Cover, Polycarbonate, Flush Mount, 3 in D, Black

  • Mfr # STI-8100-BK

  • Zoro # G8731825


product price: $29.59
/ea

Key Features

For Use With
Smoke Detectors
Color
Black
Material
Polycarbonate
Depth
3 in
Mounting Style
Flush Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-8100-BK
Zoro #
G8731825
UPC #
662950810025
Country of Origin
United States

Dimensions

Depth
3 in
Overall Length
8 1/4 in
Overall Width
3 3/4 in
Overall Depth
8 1/4 in

Details

Item
Smoke Detector Damage Stopper Cover
For Use With
Smoke Detectors
Color
Black
Material
Polycarbonate
Mounting Style
Flush Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
UL Listed
Indoor/Outdoor
Indoor, Outdoor
Features
Protects Smoke Detectors from Vandalism and Damage
Mounting
Surface
Product Type
Smoke Detector Guard
For Location
Indoor, Outdoor
Operating Temperature - Maximum
250 Degrees F
Includes Alarm
No Alarm
Operating Temperature - Minimum
-40 Degrees F

Description

Smoke Detector Damage Stopper Cover, Indoor, Outdoor, Color Black, Material Polycarbonate, Mounting Surface, Depth 3 in, For Use With Smoke Detectors, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL Listed, Features Protects Smoke Detectors from Vandalism and Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products