Shop SAFETY TECHNOLOGY INTERNATIONAL
See all product information
Create Account
Smoke Detector Guard, Steel, Surface Mount, 8 1/4 in W x 8 1/4 in H x 6 in D, White
- Mfr # STI-9610
- Zoro # G3123373
product price:Â
$
33.39
/ea
Key Features
For Use With
Smoke Detectors
Color
White
Material
Steel
Depth
6 in
Height
8 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STI-9610
- Zoro #
- G3123373
- UPC #
- 662950961000
- Country of Origin
- China
Dimensions
- Depth
- 6 in
- Height
- 8 1/4 in
- Width
- 8 1/4 in
- Diameter
- 8 1/4 in
- Overall Width
- 6 in
- Overall Length
- 8 1/4 in
- Overall Depth
- 8 1/4 in
- Overall Diameter
- 8 1/4 in
- Wire Rope Length
- 8 1/4 in
- Length
- 8 1/4 in
- Fits Chest Size
- Guard Helps Protect Against Vandalism and Damage
Description
Smoke Detector Guard, Open Back, Indoor, Color White, Material Steel, Mounting Surface, Width 8 1/4 in, Depth 6 in, Height 8 1/4 in, Diameter 8 1/4 in, For Use With Smoke Detectors, Operating Temp. -40 Degrees to 250 Degrees F, Standards MEA Approved, UL Listed, Features Guard Helps Protect Against Vandalism and Damage, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.