This item is Discontinued.

Safety Technology International Smoke Detector Spacer (1.5mm), Steel, Whte STI-8201-W

Smoke Detector Spacer (1.5mm), Steel, Whte (Discontinued)

  • Mfr # STI-8201-W
  • Zoro # G8731983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-8201-W
Zoro #
G8731983
UPC #
662950820116
Country of Origin
China

Dimensions

Size
1.5 mm

Details

Item
Smoke Detector Spacer
Material
Steel
For Use With
Smoke Detector Damage Stopper Cover
Color
White
Accessory Type
Smoke Detector Spacer

Description

Smoke Detector Spacer, For Use With Smoke Detector Damage Stopper Cover, Color White, Size 1.5 mm, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.