Shop SAFETY TECHNOLOGY INTERNATIONAL
See all product information
Create Account
Stopper Dome for Strobe Cover, Polycarbonate, Surface Mount, 9 3/8 in W x 8 1/2 in H x 4 1/2 in D
- Mfr # STI-1227
- Zoro # G8731694
product price:Â
$
44.69
/ea
Key Features
For Use With
Strobes
Color
Clear
Material
Polycarbonate
Depth
4 1/2 in
Height
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STI-1227
- Zoro #
- G8731694
- UPC #
- 662950122708
- Country of Origin
- United States
- Item
- Stopper Dome for Strobe Cover
- For Use With
- Strobes
- Color
- Clear
- Material
- Polycarbonate
- Mounting Style
- Surface Mount
- Operating Temp.
- -40 Degrees to 250 Degrees F
- Includes
- Mounting Hardware
- Standards
- ADA Compliant, UL/cUL Listed
- Indoor/Outdoor
- Indoor
- Features
- Helps Protect Device Against Vandalism and Accidental Damage
- Mounting
- Surface
- Product Type
- Alarm Guard
- For Location
- Indoor
- Operating Temperature - Maximum
- 250 Degrees F
- Water Resistance
- Water Resistant
- Alarm Volume
- 6.2 dBA
- Operating Temperature - Minimum
- -40 Degrees F
- Back Closure
- Open
- Includes Alarm
- No Alarm
- Shell Material
- Polycarbonate
- Wire Color
- Clear
- Compatible Product Type
- Strobes
- Traction Material
- Polycarbonate
Dimensions
- Depth
- 4 1/2 in
- Height
- 8 1/2 in
- Width
- 9 3/8 in
- Overall Depth
- 7 3/8 in
- Overall Length
- 7 3/8 in
- Overall Width
- 4 1/2 in
- Wire Rope Length
- 7 3/8 in
- Length
- 7 3/8 in
- Fits Chest Size
- Helps Protect Device Against Vandalism and Accidental Damage
Description
Stopper Dome for Strobe Cover, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 9 3/8 in, Depth 4 1/2 in, Height 8 1/2 in, For Use With Strobes, Operating Temp. -40 Degrees to 250 Degrees F, Standards ADA Compliant, UL/cUL Listed, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.