Zoro Homepage
This item is Discontinued.
Safety Technology International Stopper Ii, No Horn With In.Ain. Backbo STI-1200A

Stopper Ii, No Horn With In.Ain. Backbo (Discontinued)

  • Mfr # STI-1200A
  • Zoro # G0672631
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-1200A
Zoro #
G0672631
UPC #
00662950120070
Country of Origin
United States

Dimensions

Depth
1 1/4 in
Height
6 1/4 in
Width
4 1/8 in
Diameter
4 1/8 in

Details

Item
Universal Stopper Cover
Color
Clear/Red
Material
Polycarbonate
Mounting
Surface
For Use With
Pull Stations, Washdown Areas
Includes
Cover, Mounting Hardware
Standards
UL/cUL Listed, ADA
Rating
Nema 3R
Back
Enclosed
Operating Temp.
-40 Degrees to 250 Degrees F

Description

Universal Stopper Cover, Enclosed Back, Color Clear/Red, Material Polycarbonate, Mounting Surface, Width 4 1/8 in, Depth 1 1/4 in, Height 6 1/4 in, Diameter 4 1/8 in, For Use With Pull Stations, Washdown Areas, Operating Temp. -40 Degrees to 250 Degrees F, Rating Nema 3R, Standards UL/cUL Listed, ADA, Includes Cover, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.