Strobe Damage Stopper Cover, Polycarbonate, Surface Mount, 6 1/2 in W x 8 1/2 in H x 3 1/2 in D

  • Mfr # STI-1221B

  • Zoro # G8731597


product price:  $48.79
/ea

Key Features

For Use With
Strobe Units
Color
Clear
Material
Polycarbonate
Depth
3 1/2 in
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STI-1221B
Zoro #
G8731597
UPC #
662950122128
Country of Origin
United States

Dimensions

Depth
3 1/2 in
Height
8 1/2 in
Width
6 1/2 in
Overall Length
6 1/2 in
Overall Width
3 1/2 in
Overall Depth
8 1/2 in

Details

Item
Strobe Damage Stopper Cover
For Use With
Strobe Units
Color
Clear
Material
Polycarbonate
Mounting Style
Surface Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
ADA Compliant, UL/cUL Listed
Indoor/Outdoor
Indoor
Features
Helps Protect Device Against Vandalism and Accidental Damage
Mounting
Surface
Back
Enclosed
Product Type
Alarm Guard
Includes Alarm
No Alarm
Water Resistance
Water Resistant
For Location
Indoor
Operating Temperature - Minimum
-40 Degrees F
Back Closure
Enclosed
Alarm Volume
6.2 dBA
Operating Temperature - Maximum
250 Degrees F

Description

Strobe Damage Stopper Cover, Enclosed Back, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 6 1/2 in, Depth 3 1/2 in, Height 8 1/2 in, For Use With Strobe Units, Operating Temp. -40 Degrees to 250 Degrees F, Standards ADA Compliant, UL/cUL Listed, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.