Tamper Wrench, For Stopper Stations, PK2
Mfr # KIT-H19015
Zoro # G9894300
product price: $3.89
/pk 2, $1.95/eaSold in multiples of 3 for $11.67
Key Features
For Use With
Horn Unit, Stopper Cover
Material
Nickel
Color
Silver
Product Type
Hex Key
Accessory Type
Tamper Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KIT-H19015
Zoro #
G9894300
UPC #
662950006282
Country of Origin
China
Dimensions
Size
2 in
Overall Length
2 in
Details
Item
Hex Key
For Use With
Horn Unit, Stopper Cover
Material
Nickel
Color
Silver
Product Type
Hex Key
Accessory Type
Tamper Wrench
Description
Hex Key, For Use With Horn Unit, Stopper Cover, Color Silver, Size 2 in, Material Nickel, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.