Themostat Locking Cover (Discontinued)
- Mfr # STI-9105-S
- Zoro # G0673009
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-9105-S
Zoro #
G0673009
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Height
4 5/8 in
Width
5 1/2 in
Details
Item
Thermostat Protector
Color
Smoke
Material
Polycarbonate
Mounting
Surface
For Use With
Thermostat
Operating Temp.
-40 Degrees to 250 Degrees F
Indoor/Outdoor
Indoor
Back
Open
Includes
Mounting Hardware, (2) Keys
Description
Thermostat Protector, Open Back, Indoor, Color Smoke, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 3 in, Height 4 5/8 in, For Use With Thermostat, Operating Temp. -40 Degrees to 250 Degrees F, Includes Mounting Hardware, (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.