Touchfree EXIT Button
Mfr # NT-SS101-EN
Zoro # G612485711
product price: $57.99
/eaKey Features
Switch Action
Adjustable Relay
Material
Stainless Steel
Input Voltage
12/24V DC
Operation Style
Manual
Product Type
Wave-to-Open Touch Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT-SS101-EN
Zoro #
G612485711
UPC #
662950016687
Country of Origin
China
Dimensions
Overall Height
5 in
Overall Depth
1 7/16 in
Overall Width
3 3/8 in
Details
Item
Wave-to-Open Touch Plate
Switch Action
Adjustable Relay
Material
Stainless Steel
Input Voltage
12/24V DC
Operation Style
Manual
Product Type
Wave-to-Open Touch Plate
ADA Compliant
No
Voltage
12/24V DC
Power Source
AC/DC Power
Operating Temperature - Minimum
14 Degrees F
Hand Orientation
Non-Handed
Operating Temperature - Maximum
158 Degrees F
Operation Type
Wave-to-Open
Description
Wave-to-Open Touch Plate, Switch Action Adjustable Relay, Material Stainless Steel, Input Voltage 12/24V DC, Exit Device Type Not Applicable, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.