Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Touchfree OPEN Button

  • Mfr # NT-SS102-EN

  • Zoro # G612485643


product price: $57.59
/ea

Key Features

Switch Action
Adjustable Relay
Material
Stainless Steel
Input Voltage
12/24V DC
Overall Height
5 in
Overall Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NT-SS102-EN
Zoro #
G612485643
UPC #
662950016717
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
3 3/8 in
Overall Depth
1 7/16 in

Details

Item
Wave-to-Open Touch Plate
Switch Action
Adjustable Relay
Material
Stainless Steel
Input Voltage
12/24V DC
Product Type
Wave-to-Open Touch Plate
Operating Temperature - Minimum
14 Degrees F
Operating Temperature - Maximum
158 Degrees F
Hand Orientation
Non-Handed
ADA Compliant
No
Operation Style
Manual
Voltage
12/24V DC
Operation Type
Wave-to-Open
Power Source
AC/DC Power

Description

Wave-to-Open Touch Plate, Switch Action Adjustable Relay, Material Stainless Steel, Input Voltage 12/24V DC, Exit Device Type Not Applicable, ADA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.