Touchfree Slim EXIT Button
Mfr # NT-SS001-EN
Zoro # G612485667
product price: $62.69
/eaKey Features
Switch Action
Adjustable Relay
Includes
Back Box
Material
Stainless Steel
Input Voltage
12/24V DC
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NT-SS001-EN
Zoro #
G612485667
UPC #
662950016823
Country of Origin
China
Dimensions
Overall Depth
1 5/8 in
Overall Width
1 1/2 in
Overall Height
4 13/16 in
Details
Item
Wave-to-Open Touch Plate
Switch Action
Adjustable Relay
Includes
Back Box
Material
Stainless Steel
Input Voltage
12/24V DC
Hand Orientation
Non-Handed
ADA Compliant
No
Operation Type
Wave-to-Open
Operating Temperature - Minimum
14 Degrees F
Operation Style
Manual
Product Type
Wave-to-Open Touch Plate
Power Source
AC/DC Power
Voltage
12/24V DC
Operating Temperature - Maximum
158 Degrees F
Description
Wave-to-Open Touch Plate, Switch Action Adjustable Relay, Material Stainless Steel, Input Voltage 12/24V DC, Includes Back Box, Exit Device Type Not Applicable, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.