Zoro Homepage

Transmitter For 34150, 3 VDC, Green/Black, Pole And Wall Mount

  • Mfr # STI-34151

  • Zoro # G1929304


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Mounting
Pole And Wall
Color
Green/Black
Voltage
3 VDC
Coverage
15 ft
For Use With
Sti-34150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-34151
Zoro #
G1929304
UPC #
662950341512
Country of Origin
China

Dimensions

Battery Size
C

Details

Item
Transmitter For 34150
Mounting
Pole And Wall
Color
Green/Black
Voltage
3 VDC
Coverage
15 ft
For Use With
Sti-34150
Operating Temp.
-20 To 120 Degrees F
Material
Plastic
Batteries Included
No Batteries Included
Number of Batteries Required
2
Compatible with Brand
STI
Battery Chemistry
Alkaline
Compatible with Manufacturer Model Number
STI-34150
Detection Distance
1,000 ft
Operating Temperature - Maximum
120 Degrees F
Product Type
Motion Sensor
Operating Temperature - Minimum
-20 Degrees F
Compatible Manufacturer Part Number
STI-34150
Compatible with Mfr. Model No.
STI-34150
For Use with Mfr Model Number
STI-34150
Compatible Manufacturer Model Number
STI-34150
For Use With Mfr. Model Number
STI-34150
Compatible with Manufacturer Model No.
STI-34150
Compatible Pump Manufacturer Part Number
STI-34150
Compatible Mfr. Model Number
STI-34150

Description

Transmitter For 34150, Plastic, Width 4 In., Height 6.5 In., Diameter 4 In., Frequency Range 433 Mhz, 3 VDC, Pole And Wall Mounting, Polycarbonate Housing Material, Operating Temp. -20 To 120 Degrees F, Green/Black Color, 15 Ft Coverage, For Use With Sti-34150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.