Shop SAFETY TECHNOLOGY INTERNATIONAL
See all product information
Create Account
Universal Stopper Cover, Polycarbonate, Surface Mount, 5 1/2 in W x 8 1/8 in H x 4 in D, Blue
- Mfr # STI-13210NB
- Zoro # G8731222
product price:Â
$
59.49
/ea
Key Features
For Use With
Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations
Color
Blue
Material
Polycarbonate
Depth
4 in
Height
8 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Depth
- 4 in
- Height
- 8 1/8 in
- Width
- 5 1/2 in
- Overall Length
- 8 1/8 in
- Overall Width
- 5 3/8 in
- Overall Depth
- 4 in
- Wire Rope Length
- 8 1/8 in
- Length
- 8 1/8 in
- Fits Chest Size
- Helps Protect Device Against Vandalism and Accidental Damage
Description
Universal Stopper Cover, Indoor, Outdoor, Color Blue, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 4 in, Height 8 1/8 in, For Use With Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations, Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards ADA Compliant, UL/cUL Listed, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.