Universal Stopper Cover, Polycarbonate, Surface Mount, 6 1/2 in W x 8 1/2 in H x 4 3/4 in D, Clear
Mfr # STI-1210C
Zoro # G0672878
product price:Â $43.59
/eaKey Features
For Use With
Horn or Strobe
Color
Clear
Material
Polycarbonate
Depth
4 3/4 in
Height
8 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STI-1210C
Zoro #
G0672878
UPC #
-
Country of Origin
United States
Dimensions
Depth
4 3/4 in
Height
8 1/2 in
Width
6 1/2 in
Overall Width
8 7/16 in
Overall Depth
5 in
Overall Length
8 13/16 in
Description
Universal Stopper Cover, Open Back, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 6 1/2 in, Depth 4 3/4 in, Height 8 1/2 in, For Use With Horn or Strobe, Operating Temp. -40 Degrees to 250 Degrees F, Standards ADA Compliant, UL/cUL Listed, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.