Universal Stopper Cover, Polycarbonate, Flush Mount, 5 1/2 in W x 8 1/8 in H x 2 in D, Clear

  • Mfr # STI-14000NC

  • Zoro # G8731737


product price:  $32.75
/ea

Key Features

For Use With
Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations
Color
Clear
Material
Polycarbonate
Depth
2 in
Height
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-14000NC
Zoro #
G8731737
UPC #
662950140009
Country of Origin
United States

Dimensions

Depth
2 in
Height
8 1/8 in
Width
5 1/2 in
Overall Length
8 1/8 in
Overall Depth
1 15/16 in
Overall Width
5 7/16 in

Details

Item
Universal Stopper Cover
For Use With
Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations
Color
Clear
Material
Polycarbonate
Mounting Style
Flush Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
ADA Compliant, UL/cUL Listed
Indoor/Outdoor
Indoor, Outdoor
Features
Helps Protect Device Against Vandalism and Accidental Damage
Mounting
Surface
Voltage
12 to 24V DC (Relay)
Product Type
Wall Fixture Guard
Operating Temperature - Maximum
250 Degrees F
For Location
Indoor, Outdoor
Water Resistance
Water Resistant
Legend
LIFT HERE
Connection Type
Wire Leads
Includes Alarm
No Alarm
Operating Temperature - Minimum
-40 Degrees F
Operating Voltage
12 to 24V DC (Relay)

Description

Universal Stopper Cover, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 2 in, Height 8 1/8 in, For Use With Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations, Operating Temp. -40 Degrees to 250 Degrees F, Standards ADA Compliant, UL/cUL Listed, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.