Wire Cage, Steel, Surface Mount, 6 3/4 in W x 7 1/2 in H x 6 1/8 in D, Red

  • Mfr # STI-9708-R

  • Zoro # G4381194


product price:  $38.55
/ea

Key Features

For Use With
System Sensor SPECTRAlert horn/strobe/speaker notification appliances
Color
Red
Material
Steel
Depth
6 1/8 in
Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STI-9708-R
Zoro #
G4381194
UPC #
662950970804
Country of Origin
China

Dimensions

Depth
6 1/8 in
Height
7 1/2 in
Width
6 3/4 in
Overall Depth
7 1/2 in
Overall Length
6 3/4 in
Overall Width
6 1/16 in

Details

Item
Wire Cage
For Use With
System Sensor SPECTRAlert horn/strobe/speaker notification appliances
Color
Red
Material
Steel
Mounting Style
Surface Mount
Includes
Mounting Hardware
Standards
UL/cUL Listed
Indoor/Outdoor
Indoor, Outdoor
Features
Protects System Sensor SPECTRAlert(R) Advance Series Horn/Strobe/Speaker Notification Appliances
Mounting
Wall
Product Type
Alarm Guard
Finish
Polyester Coated
Includes Mounting Hardware
Mounting Hardware Included
Includes Alarm
No Alarm
Wire Gauge
9 ga
For Location
Indoor

Description

Wire Cage, Indoor, Outdoor, Color Red, Material Steel, Mounting Wall, Width 6 3/4 in, Depth 6 1/8 in, Height 7 1/2 in, For Use With System Sensor SPECTRAlert horn/strobe/speaker notification appliances, Standards UL/cUL Listed, Features Protects System Sensor SPECTRAlert(R) Advance Series Horn/Strobe/Speaker Notification Appliances, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.