Wire Guard, 10-1/2 x 2-3/4 x 13-3/4 In.
Mfr # STI 9640
Zoro # G4192535
product price: $44.49
/eaKey Features
Item - Emergency Lighting and Exit Signs
Wire Guard
Height- Emergency Lighting and Exit Signs
10 1/2 in
Width - Emergency Lighting and Exit Signs
13 3/4 in
Depth - Emergency Lighting and Exit Signs
2 3/4 in
For Use With
Exit Signs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI 9640
Zoro #
G4192535
UPC #
662950964001
Country of Origin
China
Dimensions
Height- Emergency Lighting and Exit Signs
10 1/2 in
Width - Emergency Lighting and Exit Signs
13 3/4 in
Depth - Emergency Lighting and Exit Signs
2 3/4 in
Width
13-3/4"
Height
10-1/2"
Depth
2-3/4"
Overall Width
13 3/4 in
Overall Height
10 1/2 in
Overall Depth
2 3/4 in
Details
Item - Emergency Lighting and Exit Signs
Wire Guard
For Use With
Exit Signs
Material
Steel
Item
Wire Guard
Finish
Corrosion-Resisted Polyester
Color
White
Compatible with Product Type
Exit Signs
Mounting Hardware Type
Mounting Clamps
Mounting Hardware Included
Yes
Compatible Mfr. Model Number
STI-9740; STI-9741
Description
Wire Guard, Color White, Material Steel, Finish Corrosion-Resisted Polyester, Mounting Hardware Included Yes, Mounting Hardware Type Mounting Clamps, Compatible Grainger Part Number 16D858; 8C245, Compatible Mfr. Model Number STI-9740; STI-9741, Compatible with Product Type Exit Signs, Overall Depth 2 3/4 in, Overall Height 10 1/2 in, Overall Width 13 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.