Zoro Homepage

Wire Guard Damage Stopper, 18 x 15 x 13

  • Mfr # STI-9732

  • Zoro # G212535397


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Product Type
Wall Fixture Guard
Includes Alarm
No Alarm
Overall Length
18 in
Overall Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-9732
Zoro #
G212535397
UPC #
662950006749
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Depth
13 in
Overall Width
15 in

Details

Item
Wire Guard
Includes
Mounting Hardware
Product Type
Wall Fixture Guard
Includes Alarm
No Alarm
Wire Gauge
9 ga
Color
White
Includes Mounting Hardware
Mounting Hardware Included
For Location
Indoor
Material
Steel
Features
Guard Protects a Wide Variety of Devices Against Theft and Vandalism
Mounting Style
Surface Mount

Description

Wire Guard, Color White, Material Steel, Features Guard Protects a Wide Variety of Devices Against Theft and Vandalism, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.