Wire Guard Damage Stopper, 7 x 7 x 7
Mfr # STI-9729
Zoro # G112535398
product price: $68.59
/eaKey Features
Includes
Mounting Hardware
Product Type
Wall Fixture Guard
Wire Gauge
9 ga
Mounting Style
Surface Mount
Includes Mounting Hardware
Mounting Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-9729
Zoro #
G112535398
UPC #
662950004479
Country of Origin
China
Dimensions
Overall Width
7 in
Overall Length
7 in
Overall Depth
7 in
Details
Item
Wire Guard
Includes
Mounting Hardware
Product Type
Wall Fixture Guard
Wire Gauge
9 ga
Mounting Style
Surface Mount
Includes Mounting Hardware
Mounting Hardware Included
Material
Steel
Features
Guard Protects a Wide Variety of Devices Against Theft and Vandalism
Color
White
For Location
Indoor
Includes Alarm
No Alarm
Description
Wire Guard, Color White, Material Steel, Features Guard Protects a Wide Variety of Devices Against Theft and Vandalism, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.