Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wireless Chime Receiver

  • Mfr # STI-3353

  • Zoro # G1827117


product price: $28.69
/ea

Key Features

Compatible with Manufacturer Model Number
STI-3301, STI-3551, STI-3601
Input Voltage - Maximum
120 V AC
Input Voltage - Minimum
120 V AC
Product Type
Chime Receiver
Compatible Manufacturer Part Number
STI-3301, STI-3551, STI-3601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-3353
Zoro #
G1827117
UPC #
-
Country of Origin
China

Dimensions

Width
3.3"

Details

Item
Wireless Chime Receiver
Compatible with Manufacturer Model Number
STI-3301, STI-3551, STI-3601
Input Voltage - Maximum
120 V AC
Input Voltage - Minimum
120 V AC
Product Type
Chime Receiver
Compatible Manufacturer Part Number
STI-3301, STI-3551, STI-3601
Compatible with Mfr. Model No.
STI-3301, STI-3551, STI-3601
For Use with Mfr Model Number
STI-3301, STI-3551, STI-3601
Compatible Manufacturer Model Number
STI-3301, STI-3551, STI-3601
For Use With Mfr. Model Number
STI-3301, STI-3551, STI-3601
Compatible with Manufacturer Model No.
STI-3301, STI-3551, STI-3601
Compatible Pump Manufacturer Part Number
STI-3301, STI-3551, STI-3601
Compatible Mfr. Model Number
STI-3301, STI-3551, STI-3601
Operating Range
500 ft

Description

Wireless Chime Receiver

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.