Zoro Homepage

Wireless Doorbell Button, 500 ft.

  • Mfr # STI-34601

  • Zoro # G8732035


product price: $27.39
/ea

Key Features

Width
1"
Height
3.5"
Features
Chimes When Doorbell Button is Pressed, Operates Up to 500 ft (Line of Sight), Water/Weather Resistant for Outdoor Use, Works with STI Wireless Receivers
For Use With
STI Wireless Receivers Mfr. No. STI-34104, STI Wireless Receivers Mfr. No. STI-34108, STI Wireless Receivers Mfr. No. STI-V34104
Includes
Coin Cell Battery, Sensor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-34601
Zoro #
G8732035
UPC #
662950346012
Country of Origin
China

Dimensions

Width
1"
Height
3.5"
Overall Width
25 mm
Overall Height
90 mm
Overall Depth
19 mm

Details

Item
Wireless Doorbell Button
Features
Chimes When Doorbell Button is Pressed, Operates Up to 500 ft (Line of Sight), Water/Weather Resistant for Outdoor Use, Works with STI Wireless Receivers
For Use With
STI Wireless Receivers Mfr. No. STI-34104, STI Wireless Receivers Mfr. No. STI-34108, STI Wireless Receivers Mfr. No. STI-V34104
Includes
Coin Cell Battery, Sensor
Compatible with Manufacturer Model Number
STI-34104, STI-34108, STI-V34104
Product Type
Doorbell
Compatible Manufacturer Part Number
STI-34104, STI-34108, STI-V34104
Compatible with Mfr. Model No.
STI-34104, STI-34108, STI-V34104
For Use with Mfr Model Number
STI-34104, STI-34108, STI-V34104
Compatible Manufacturer Model Number
STI-34104, STI-34108, STI-V34104
For Use With Mfr. Model Number
STI-34104, STI-34108, STI-V34104
Compatible with Manufacturer Model No.
STI-34104, STI-34108, STI-V34104
Compatible Pump Manufacturer Part Number
STI-34104, STI-34108, STI-V34104
Compatible Mfr. Model Number
STI-34104, STI-34108, STI-V34104

Description

Wireless Doorbell Button, For Use With STI Wireless Receivers Mfr. No. STI-34104, STI Wireless Receivers Mfr. No. STI-34108, STI Wireless Receivers Mfr. No. STI-V34104, Features Chimes When Doorbell Button is Pressed, Operates Up to 500 ft (Line of Sight), Water/Weather Resistant for Outdoor Use, Works with STI Wireless Receivers, Includes Coin Cell Battery, Sensor

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.