Zoro Homepage

Wireless Doorbell Chime w/Receiver

  • Mfr # STI-3350G

  • Zoro # G1827141


product price: $48.19
/ea

Key Features

Width
2 3/32 in
Length
3 15/16 in
Height
5 5/16 in
Voltage
120V AC
Battery Capacity
225 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STI-3350G
Zoro #
G1827141
UPC #
-
Country of Origin
China

Dimensions

Width
2 3/32 in
Length
3 15/16 in
Height
5 5/16 in
Battery Size
3V Lithium Battery CR2032
Receiver Height
5 1/4 in
Receiver Width
4 in

Details

Voltage
120V AC
Item
Wireless Doorbell Chime
Battery Capacity
225 mAh
Features
Easy to Install, No Expensive Wiring, Offers 10 Selectable Sounds, Plugs into any 120V AC Indoor Electrical Outlet
For Use With
STI Wireless Chime Series
Industrial Applications
3V Litio
Input Power
3V Lithium
Type
Wireless
Includes
Receiver
Battery
Included
Operating Range
500 ft
Product Type
Doorbell
Environment
Indoor
Sound Level
88 dB
Includes Batteries
Batteries Included
Plug-In Receiver Voltage
120 V AC
Detection Distance
500 ft

Description

Wireless Doorbell Chime, Wireless, Input Power 3V Lithium, Battery Size 3V Lithium Battery CR2032, Included Battery, Features Easy to Install, No Expensive Wiring, Offers 10 Selectable Sounds, Plugs into any 120V AC Indoor Electrical Outlet, 500 ft Operating Range, Length 3 15/16 in, Width 2 3/32 in, Height 5 5/16 in, Voltage 120V AC, 3V Litio, Battery Capacity 225 mAh, For Use With STI Wireless Chime Series, Includes Receiver

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.