Wireless Motion-Activated Chime (Discontinued)
- Mfr # STI-46100
- Zoro # G3135666
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STI-46100
Zoro #
G3135666
UPC #
662950461005
Country of Origin
China
Dimensions
Depth (In.)
4-1/2
Width (In.)
5-1/2
Height (In.)
8-1/2
Details
Item
Motion Activated Chime
Type
Wireless
For Use With
Entry Door
Color
White
Includes
Receiver, Transmitter
Mounting
Ceiling/Wall
Operating Temp.
32 to 120 Degrees F
Coverage
100 ft.
Description
Motion Activated Chime, Wireless, Height (In.) 8-1/2, Width (In.) 5-1/2, Depth (In.) 4-1/2, White, Coverage 100 ft.Ceiling/Wall MountingOperating Temp. 32 to 120 Degrees F, For Use With Entry Door, Includes Receiver, Transmitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.