Shop SAFETY
Create Account
Turbojet Amber Lens With Matching Temples; Set of 12
- Mfr # I TURBO AMBER
- Zoro # G203914286
product price:Â
$
49.69
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
- I TURBO AMBER
- Zoro #
- G203914286
- UPC #
- 787217605364
- Country of Origin
- China
Details
- Item
- Safety Glasses
Description
Safety provide high quality sunglasses, goggles, and safety glasses. The products are made with shatterproof polycarbonate lenses, UV 400 filtering, and are aerodynamically designed for wind and dust protection. They are stylish, quality made, and have a great fit.
Features- Meets ANSI Z87.1-2010 Standards for use in Industrial Applications
- Shatterproof Polycarbonate Lenses
- UV400 Filter for Maximum UV Protection
- Scratch Resistant Coating
- Frosted Temples to Match Lenses
- I Turbo Amber Lenses
- Set of 12 Glasses
- Dimension: 5" H x 1.5" W x 6" L
- Weight: 0.1 lbs