
Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, (AQL)1.5, 40 PK, Blue, M
Mfr # SWB5011M
Zoro # G116560884
product price:Â $2.59
/pk 40, $0.06/eaKey Features
Material
Nitrile
Palm Thickness
3 mil
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWB5011M
Zoro #
G116560884
UPC #
850053807435
Country of Origin
Malaysia
Dimensions
Palm Thickness
3 mil
Length
246 mm
Size- Alpha
M
Size
M
Details
Material
Nitrile
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Sterile/Non-Sterile
Non-Sterile
Federal 209E Clean Room Class
Not Rated
Cuff Style
Beaded
Item
Disposable Gloves
Acceptable Quality Level (AQL)
1.5
Standards
FDA 21 CFR177, ASTM D573, ASTM D412
Silicone-Free
Silicone-Free
Texture
Grain
Texture Location
Fingers
Features
Ambidextrous
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type General Purpose, Features Ambidextrous, Latex-Free Latex-Free, Length 246 mm, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards FDA 21 CFR177, ASTM D573, ASTM D412, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingers, Federal 209E Clean Room Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.