
Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, (AQL)1.5, 40 PK, Blue, L
Mfr # SWB5012L
Zoro # G416560867
product price:Â $2.59
/pk 40, $0.06/eaKey Features
Material
Nitrile
Palm Thickness
3 mil
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SWB5012L
Zoro #
G416560867
UPC #
850053807442
Country of Origin
Malaysia
Dimensions
Palm Thickness
3 mil
Size- Alpha
L
Length
247 mm
Size
L
Details
Material
Nitrile
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Texture Location
Fingers
Silicone-Free
Silicone-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Federal 209E Clean Room Class
Not Rated
Features
Ambidextrous
Sterile/Non-Sterile
Non-Sterile
Standards
FDA 21 CFR177, ASTM D573, ASTM D412
Texture
Grain
Cuff Style
Beaded
Item
Disposable Gloves
Acceptable Quality Level (AQL)
1.5
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type General Purpose, Features Ambidextrous, Latex-Free Latex-Free, Length 247 mm, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards FDA 21 CFR177, ASTM D573, ASTM D412, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingers, Federal 209E Clean Room Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.