
Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, (AQL)1.5, 40 PK, Blue, XL
Mfr # SWB5013XL
Zoro # G516560804
product price:Â $2.59
/pk 40, $0.06/eaKey Features
Material
Nitrile
Palm Thickness
3 mil
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWB5013XL
Zoro #
G516560804
UPC #
850053807459
Country of Origin
Malaysia
Dimensions
Palm Thickness
3 mil
Length
248 mm
Size- Alpha
XL
Size
XL
Details
Material
Nitrile
Color
Blue
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Federal 209E Clean Room Class
Not Rated
Standards
FDA 21 CFR177, ASTM D573, ASTM D412
Silicone-Free
Silicone-Free
Features
Ambidextrous
Cuff Style
Beaded
Texture Location
Fingers
Item
Disposable Gloves
Sterile/Non-Sterile
Non-Sterile
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Acceptable Quality Level (AQL)
1.5
Texture
Grain
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Latex-Free Latex-Free, Length 248 mm, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards FDA 21 CFR177, ASTM D573, ASTM D412, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingers, Federal 209E Clean Room Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.