
Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 30 PK, Orange, XL
Mfr # SWOR8016XL
Zoro # G316560813
product price:Â $3.69
/pk 30, $0.12/eaKey Features
Material
Nitrile
Palm Thickness
8 mil
Color
Orange
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SWOR8016XL
Zoro #
G316560813
UPC #
850062934597
Country of Origin
Malaysia
Dimensions
Palm Thickness
8 mil
Length
245 mm
Size- Alpha
XL
Size
XL
Details
Material
Nitrile
Color
Orange
Disposable Glove Type
General Purpose
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Cuff Style
Beaded
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Standards
FDA 21 CFR177, ASTM D573, ASTM D412
Acceptable Quality Level (AQL)
1.5
Silicone-Free
Silicone-Free
Federal 209E Clean Room Class
Not Rated
Features
Ambidextrous
Sterile/Non-Sterile
Non-Sterile
Texture
Diamond
Texture Location
Full
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Orange, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Latex-Free Latex-Free, Length 245 mm, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 8 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards FDA 21 CFR177, ASTM D573, ASTM D412, Sterile/Non-Sterile Non-Sterile, Texture Diamond, Texture Location Full, Federal 209E Clean Room Class Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.