Zoro Homepage

Plain Toe Toe, 15" Height, Black, 12

  • Mfr # 2KP522112

  • Zoro # G808177826


product price: $48.35
/ea

Key Features

Size
12
Toe Type
Plain Toe
Waterproof
Waterproof
Color
Black
Height
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KP522112
Zoro #
G808177826
UPC #
72874522155
Country of Origin
United States

Dimensions

Size
12
Height
15"

Details

Toe Type
Plain Toe
Waterproof
Waterproof
Color
Black
Footwear Shank
Steel Shank
Style Number
2KP522112

Description

Size 12, 15, Black, Rubber, Over The Sock Boot, Equipped With NonSlip Safety Loc Sole For Added Traction Safety In Wet Conditions, Steel Shank Provides Firm Arch Support While The Removable Cushion Insole Provides Excellent Comfort, Abrasion Resistant Nylon Lining Makes It Easy To Slip On Off, Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.