Zoro Homepage

SZ16 17 YEL Rubb Boot

  • Mfr # 2KP448116

  • Zoro # G208177822


product price: $60.39
/ea

Key Features

Size
16
Waterproof
Waterproof
Color
Yellow
Height
17"
Style Number
2KP448116
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2KP448116
Zoro #
G208177822
UPC #
72874001315
Country of Origin
China

Dimensions

Size
16
Height
17"

Details

Waterproof
Waterproof
Color
Yellow
Style Number
2KP448116

Description

Size 16, Pair, Yellow, Heavy Duty, Over The Shoe, Rubber Knee Boot, 17 High For Protection Up To The Knee, Fabric Lined For Easy OnOff, Adjustable Buckle Strap For The Perfect Fit, Bar Tread Sole Pattern Provides Excellent Traction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.