Zoro Homepage

XL Hi Vis YEL Rain Pant

  • Mfr # 3NR3000X

  • Zoro # G007957458


product price: $46.19
/ea
Sold in multiples of 10 for $461.90

Key Features

Size
XL
Color
Hi-Vis Yellow
Material
100% Polyester 300D Oxford PU Coated
Seam Style
Sealed
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3NR3000X
Zoro #
G007957458
UPC #
72874079130
Country of Origin
China

Dimensions

Size
XL

Details

Item
Unlined Rain Pant
Color
Hi-Vis Yellow
Material
100% Polyester 300D Oxford PU Coated
Seam Style
Sealed
Gender
Unisex
Number of Pockets
0-3
Standards
ANSI Type R Class E, ASTM F2732
Includes
2 in Reflective Tape, Quilted Thermal Insulation
Fly Closure Type
Zipper
Waist Closure
Drawstring
Lining Material
Polyester

Description

Extra Large, High Visibility Yellow, Unlined 100 Polyester Rain Pant, 100 Polyester 300D Oxford PU Coated, Waterproof High Visibility Yellow With Reflective Striping, Unlined Breathable To Keep You Cool In Warm Environments, Waterproof Taped Seams, Elastic Waist With Drawstrings, Front Pocket Access, Ankle Zipper Take Up Snaps, ANSIISEA 1072015 Type P, Class 2, If A Supplemental Class E Pant Is Worn With A Performance Class 2 Or 3 Jacket, Ensemble Becomes Performance Class 3, Recommended For Use With Jackets 3NR5000 3NR6000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.